Buy more than* S$200* and get FREE SHIPPING

Heat Shrink Tube, Color Combination Pack

Purpose
Indoor. Protection and insulation of equipment internal wiring, terminal processing, to identify.
After Shrinking Inner Diameter (mm)
9.5
Shrinking Ratio
50% (120deg C during heating)
Compatible Electric Wire (mm2)
35.00 - 70.00
Inner Diameter Before Contracting (phi mm)
19.1
Withstand Voltage
600V
Operating temperature Limits
-55 - 135deg C
Length (m)
0.152
Weight (g)
65
Material
Polyolefin
Set Contents
X2 book black, and one each 6 colors x
Specification
MIL Standard: AMS-DTL-23053 UL, CSA approved
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 HSTT75-YK1 49027431 20.98 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products