Buy more than* S$200* and get FREE SHIPPING

Cooling Fan

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Heat source cooling of communications equipment, control equipment, power supplies. Air blower, circulating and diffusion.
2014 TRUSCO Published Page
1-2451
Frame Mounting Angle Diameter (mm)
160
Noise Value (dB)(50/60Hz)
56/60
Maximum Static Pressure (Pa) (50/60Hz)
156.8/166.6
Working Voltage Range
Rated voltage +/- 10%, the operating temperature range
Protection Feature
(To prevent heating of the winding to limit the current to the wings restraint) burnout protection
Air Capacity (m3/min)
7.2(50Hz)/8.5(60Hz)
Weight (g)
1100
Thickness (mm)
51
Material
Frame: aluminum die-casting, Impeller: Plastics (PPHOX)
Set Contents
Power supply plug cord 1m
...see all
Product Options
ADD TO CART
Rated Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 411-2601 1PC 1 S-109-601 49030633 169.90 SGD
Shipped after 2017-01-23
AC200 411-2610 1PC 1 S-109-602 49030642 169.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products