Buy more than* S$200* and get FREE SHIPPING

Manual-Type Crimp Tools

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 2408
2014 TRUSCO Published Page
1-2400
Insulating Sheath Length(mm)
3.7-4.2
Compatible Electric Wire Range AWG (#)
#18-#24,#14-#20
Covering Outer Diameter (mm)
1.5-3.1,1.9-3.8
Compatibility Terminal
1189 series, 1190 series, 1380 series, 1381 series
Weight (g)
400
TRUSCO Part Number
417-8483
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JHTR1031C 49031062 799.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Instrumentation wiring
5
From Japan
On 2016-06-08 11:54:33
It was easy to use
This review is about item#49031062.

Related Products