Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nozzle Mounting Part Nozzle Diameter (phi mm) Nozzle Length (mm) Weight (g) 2014 TRUSCO Published Page Nozzle Outside Diameter (phi mm) TRUSCO Part Number Tube Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Mounting Part Nozzle Diameter (phi mm) Nozzle Length (mm) Weight (g) 2014 TRUSCO Published Page Nozzle Outside Diameter (phi mm) TRUSCO Part Number Tube Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G1/8 2.3 120 25.2 2-1619 (Tip) 7 398-1070 6 1PC 1 AG45-F100 49031123 16.99 SGD
Shipped after 2018-04-23
G1/8 2.3 320 42.6 2-1619 (Tip) 7 398-1100 6 1PC 1 AG45-F300 49031157 20.99 SGD
Shipped after 2018-04-23
- - - 34.0 - - - - 1PC 1 AG45-F200 49031141 19.99 SGD
Shipped after 2018-04-23
G1/8 2.3 170 29.8 2-1619 (Tip) 7 398-1088 6 1PC 1 AG45-F150 49031132 18.99 SGD
Shipped after 2018-04-23
G1/8 2.3 520 60 - - - 6 1pc 1 AG45 xF500 09294425 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-09-01 20:43:13
Flexible Nozzle Again, the working efficiency has increased due to the use of tools suitable for the right material
This review is about item#9294425.
Used for blowing machine air
4
From Japan
On 2017-03-08 21:44:57
The nozzle length did not match and a shorter nozzle was necessary. There is a length of the mounting screw part, and the length of the free part is shortened. I improved when I cut half cut.
This review is about item#49031123.
Maintenance of machinery, cars
5
From Japan
On 2016-12-08 21:23:53
It seems that the durability is high as the construction is solid according to the price. Sometimes screws do not fit with blown guns, but it was okay because they got obediently.
This review is about item#49031157.
Machine cleaning
3
From Japan
On 2016-08-26 21:08:08
I broke from the root in just three days. . .
This review is about item#49031157.
For drying after washing the glass bottle
5
From Japan
On 2015-11-27 20:47:59
The waist of the free part is also easy to use well. Because it is used for a glass bottle, metal parts at the tip seem to scratch, so we use vinyl tape around it.
This review is about item#49031157.
Air blow
5
From Japan
On 2015-05-07 09:39:37
It is very convenient to change direction freely.
This review is about item#49031157.
Machine cleaning air blow
5
From Japan
On 2014-11-14 20:30:56
This is about the same hardness.
This review is about item#49031123.
Air dust general
5
From Japan
On 2014-02-18 12:01:23
I can use it without problems. It is very convenient for use in a narrow and deep place.
This review is about item#49031141.
Air purge
5
From Japan
On 2013-11-18 08:35:40
Softness is appropriate and easy to use
This review is about item#49031141.

Related Products