Buy more than* S$200* and get FREE SHIPPING

Air Blow Gun

Purpose
Cleaning work in general.
2014 TRUSCO Published Page
2-1619
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2.3
Nozzle Length (mm)
120
Maximum Working Pressure (MPa)
0.7
Weight (g)
185
Overall Length (mm)
295
Material
(SUS304), nitrile rubber (NBR), copper pipe (C1020), polyurethane (PU), surface treatment (C3604), stainless polyacetal resin (POM), brass rod (chrome-plated)
TRUSCO Part Number
398-1151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AGR45F 49031166 40.99 SGD
In stock
ADD TO CART

Related Products