Buy more than* S$200* and get FREE SHIPPING

Air Blow Gun

4.00 (2)
Purpose
Cleaning work in general.
2014 TRUSCO Published Page
2-1615
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
28
Maximum Working Pressure (MPa)
0.7
Weight (g)
205
Overall Length (mm)
116
Material
(ADC12),brassrodaluminumdie-casting(C3604),stainlesssteel(SUS304),nitrilerubber(NBR),surfacetreatment(chrome-plated)
TRUSCO Part Number
398-1169
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT50 49031087 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Air blow
5
From Japan
On 2018-01-19 19:02:36
I have been using it since opening, Familiar manufacturer. I think that it is the same when purchasing in the future as well. "
This review is about item#49031087.
Air Duster
3
From Japan
On 2015-12-21 09:20:33
Although it is a confirmed mistake here, because the joint of the air inlet is fixed with glue, it can not be replaced, separately purchased a bamboo shoot, it costed separately.
This review is about item#49031087.

Related Products