Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Blow Gun

Purpose
Cleaning work in general.
2014 TRUSCO Published Page
2-1615
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
28
Maximum Working Pressure (MPa)
0.7
Weight (g)
224
Overall Length (mm)
116
Material
(ADC12),brassrodaluminumdie-casting(C3604),stainlesssteel(SUS304),nitrilerubber(NBR),cold-rolledsteelplate(SPCC),surfacetreatment(chrome-plated)
TRUSCO Part Number
398-1177
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT50L 49031096 28.99 SGD
In stock
ADD TO CART

Related Products