Buy more than* S$200* and get FREE SHIPPING

Soldering Iron

4.67 (6)
Gas Filling Amount (mL)
9
Gas
Butane gas
Continuous Opreration Time
45 minutes
Combustion System
Gas-fired heating system
Maximum Temperature (degreeC)
480 (soldering iron is used)
Standard
RoHS Directive
Weight (g)
43
Overall Length (mm)
157
Accessories
Tip: GP-101T-2.4C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP-101S 49031227 60.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Use it for toy repair
4
From Japan
On 2017-07-10 15:06:34
Although I have not used it much yet, I think that opportunities to use in the future will increase. I am looking forward to it.
This review is about item#49031227.
Car wiring repair
5
From Japan
On 2017-04-07 16:27:57
There is no need to pull the extension cord to the parking lot one time, it is convenient to use immediately
This review is about item#49031227.
Use to cut stainless steel protective vinyl sheet
5
From Japan
On 2015-10-16 21:12:24
I like my favorite use.
This review is about item#49031227.
Solder work at business trip destination
5
From Japan
On 2015-10-16 13:23:24
I am satisfied because the ignition can be made smooth and the time until the solder melts is early. The thing which had been tried before is the purchase again because the tip of the soldering has deteriorated. Still it has been used for over 3 years so it has durability so much.
This review is about item#49031227.
Electrical wiring processing
4
From Japan
On 2014-01-26 15:30:50
It is smart. Irons are also not complaining. It is regrettable that we do not know how much gas is being filled and hot air can not be blown out. Ignition device which is also a cap, is not usability anymore ,,,
This review is about item#49031227.
Connector work etc.
5
From Japan
On 2013-03-26 22:19:37
It is very compact and very handy. The heat output is also sufficient to compare the size price. It is a repeat.
This review is about item#49031227.

Related Products