Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Soldering Tip 2.4C

2.00 (1)
2014 TRUSCO Published Page
1-2287
Point Dimensions (mm)
2.4
Weight (g)
6
Overall Length (mm)
26
TRUSCO Part Number
398-5652
Compatible
(Trowel) GP-510
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP-510RT-2.4C 49031263 16.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Soldering hobby
2
From Japan
On 2015-02-20 01:18:41
There are various shape type, but it is this shape solely because you want to use in the almighty. "Using satisfaction" that the low is short structure on or life, well, but this side is not only left to the manufacturer's ... Since the very selfishness is good Speaking or no longer used to say that you will have purchased many times.
This review is about item#49031263.

Related Products