Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solder Pot

4.67 (3)
Purpose
Spare solder of lead wire.
Unit Dimensions (Width x Depth x Height)(mm)
90x150x89
Melting Solder Amount (kg)
0.3
Control Temperature (degree C)
270 - 530
Power Cord
1.3m
Tank Dimension (mm)
Width depth 34x 34x 32 Height
Power Consumption (W)
130
Power (V)
AC100
Weight (g)
800
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 POT-28C 49031272 209.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Preliminary soldering of lead wire
4
From Japan
On 2017-10-12 20:10:48
The treatment of the residue remaining on the solder side is another one ...!
This review is about item#49031272.
Pouring solder of tyco of cable
5
From Japan
On 2016-08-21 23:09:57
Until now, since the solder in the container was melted using the gas burner, I was worried about the fire, and it was easy to turn on the power at the preparatory stage, so it became easy
This review is about item#49031272.
Usage is decided, it is a sad question.
5
From Japan
On 2016-03-01 23:14:45
It is all right now. How much is it?
This review is about item#49031272.

Related Products