Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brightness Exit Sign

4.00 (1)
Material
Phosphorescent vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Method Dimensions (Vetical x Horizontal) (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided tape 200x200 75 412-6629 1Sheet 1 836-021 49031787 82.99 SGD
In stock
Double-sided tape 120x360 440 412-6581 1Sheet 1 836-010 49031744 169.99 SGD
Shipped after 2018-06-26
Four locations adhesive seal / hole 100x300 230 412-6670 1Sheet 1 836-05 49031832 93.99 SGD
Shipped after 2018-06-28
Double-sided tape 120x360 65 412-6661 1Sheet 1 836-041 49031823 67.99 SGD
In stock
Double-sided tape 120x360 65 412-6645 1Sheet 1 836-031 49031805 67.99 SGD
In stock
Four locations adhesive seal / hole 100x300 230 412-6653 1Sheet 1 836-04 49031814 119.99 SGD
Shipped after 2018-06-26
Double-sided tape 120x360 65 412-6688 1Sheet 1 836-051 49031841 70.99 SGD
Shipped after 2018-06-26
Double-sided tape 200x200 340 412-6611 1Sheet 1 836-020 49031771 169.99 SGD
Shipped after 2018-06-26
Four locations adhesive seal / hole 200x200 275 412-6602 1Sheet 1 836-02 49031762 119.99 SGD
In stock
Double-sided tape 120x360 80 412-6599 1Sheet 1 836-011 49031753 82.99 SGD
In stock
Four locations adhesive seal / hole 100x300 230 412-6637 1Sheet 1 836-03 49031796 93.99 SGD
Shipped after 2018-06-27
Four locations adhesive seal / hole 120x360 300 412-6572 1Sheet 1 836-01 49031735 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Store interior
4
From Japan
On 2015-09-11 16:24:54
Construction was easy and it was saved.
This review is about item#49031762.

Related Products