Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Audio Assist Speaker

5.00 (1)
Purpose
Available to use it in a variety of applications such as factory, office, construction site, shop, and facilities.
Unit Dimensions (Width x Depth x Height)(mm)
340x45x100
Volume (dB)
0 to 80
Recording Time
(Maximum) 10 seconds
Continuous Opreration Time (hours)
About 1200
Power
X4 AA batteries (not included)
Weight (kg)
(Excluding batteries) 0.6
Material
ABS resin
TRUSCO Part Number
416-8101
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 881-86 49031692 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For alerting attention when entering and leaving the construction site
5
From Japan
On 2016-11-14 11:04:34
Since you can record messages again and again, you can use them according to the situation, the application is wide. Also, waterproof is encouraging. It is even better if you can adjust the sensor range and distance. I expect improvement.

Related Products