Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Box Paper Towel

Purpose
Wipe hands
Sheet Size (mm)
170x210
Type
Pop-up type
Color
White
Weight (kg)
11.1
Material
Recycledpaper
TRUSCO Part Number
414-1083
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(200Set(400Sheet)x40Pack) 1 703315 48909436 -
Discontinued
[x]
ADD TO CART