Buy more than* S$200* and get FREE SHIPPING

PP tube connector taper

4.17 (6)
Heat-Resistant Temperature (deg C)
121
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape 2014 TRUSCO Published Page Compatible Fluid Compatible Tube Inner Diameter (phi mm) Operating temperature Limits Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape 2014 TRUSCO Published Page Compatible Fluid Compatible Tube Inner Diameter (phi mm) Operating temperature Limits Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- T-type - Hydrochloric acid, phosphoric acid 41767 -10 - 121deg C 47.7 78 1Bag(10PC) 1 3539 49036522 4.99 SGD
In stock
419-5540 - 1-1312 Hydrochloric acid, phosphoric acid 8 to 10 -10 to 121deg C 51 75.3 1Bag(10PC) 1 3530 49036434 3.99 SGD
In stock
- Different diameter - Hydrochloric acid, phosphoric acid 5 - 8/8 - 13 -10 - 121deg C 57.7 80 1Bag(10PC) 1 3533 49036461 4.99 SGD
In stock
419-5621 - 1-1312 Hydrochloric acid, phosphoric acid 8 to 10 -10 to 121deg C 85.4 85 1Bag(10PC) 1 3538 49036513 5.99 SGD
In stock
- Type I - Hydrochloric acid, phosphoric acid 41703 -10 - 121deg C 13.4 47 1Bag(10PC) 1 3532 49036452 2.99 SGD
In stock
- Different diameter - Hydrochloric acid, phosphoric acid 3 - 5/5 - 8 -10 - 121deg C 23.4 62 1Bag(10PC) 1 3534 49036477 2.99 SGD
In stock
419-5591 - 1-1312 Hydrochloric acid, phosphoric acid 8 to 10 -10 to 121deg C 99.5 90 1Bag(10PC) 1 3535 49036486 5.99 SGD
In stock
- Type I - Hydrochloric acid, phosphoric acid 41767 -10 - 121deg C 31.5 70.3 1Bag(10PC) 1 3531 49036443 3.99 SGD
In stock
- Y-type - Sub-hydrochloric acid, phosphoric acid 41703 -10 - 121deg C 23.2 52 1Bag(10PC) 1 3537 49036504 4.99 SGD
In stock
- T-type - Hydrochloric acid, phosphoric acid 41703 -10 - 121deg C 19.2 52 1Bag(10PC) 1 3540 49036531 4.99 SGD
In stock
419-5604 - 1-1312 Hydrochloric acid, phosphoric acid 5 to 8 -10 to 121deg C 61.3 83 1Bag(10PC) 1 3536 49036495 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Change brake fluid
5
From Japan
On 2017-12-22 17:43:03
Since one-man breeders are relatively expensive, I made a one-man breeder by combining this product with other items. I think that it was quite successful.
This review is about item#49036452.
To connect a different type tube
5
From Japan
On 2017-09-19 09:27:09
It is cheap and easy to use. For now it is using it without problems.
This review is about item#49036461.
Car maintenance
3
From Japan
On 2016-08-18 23:29:42
It is better if you can purchase separately. There is no problem as a product.
This review is about item#49036452.
Join the tube
4
From Japan
On 2016-07-19 05:30:50
It is easy to use. I think that it is still better if the joint part is a little smaller.
This review is about item#49036452.
In-house experiment parts
3
From Japan
On 2015-03-12 10:46:55
Since it is necessary at any time and can be used again, an appropriate quantity
This review is about item#49036504.
Experiment
5
From Japan
On 2015-01-13 16:26:53
Very easy to use
This review is about item#49036504.

Related Products