Buy more than* S$200* and get FREE SHIPPING

Rotary Tool 4000

Purpose
Sculpture-shaving, chamfering, grinding-sharpening, cutting and cutting, dirt dropped-shine, polishing, drilling, etc.
Collet Diameter (phimm)
(Standard accessory) 2.4 /3.2, (available) 0.8 / 1.6 / 2.4 / 3.2
Outer Diameter (mm)
51 x 54
Power Consumption (W)
135
Power (V)
100(50/60Hz)
Maximum Rotation Speed (min-1[r. p.m])
5000-32000
Weight (g)
533
Overall Length (mm)
230
TRUSCO Part Number
408-7623
Accessories
Cutting guide, di Taylorsville clip, flex shaft, 36 accessories
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4000-3/36 48998521 269.90 SGD
In stock
ADD TO CART

Related Products