Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Keypad Safe

5.00 (5)
Locking method
Numeric keypad type (forced release key)
Material
Body: Steel
...see all>
Product Options
ADD TO CART
Specification Unit Dimensions (Frontage x Depth x Height)(mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Unit Dimensions (Frontage x Depth x Height)(mm) Usable Inner Dimension (Width x Depth x Height)(mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage size B5 350x270x220 346x200x216 15 8.8 421-3645 1PC 1 X055 48835184 149.99 SGD
In stock
Storage size A4 430x370x180 426x320x176 24 - 421-3653 1PC 1 X075 48835193 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Safekeeping
5
From Japan
On 2018-06-15 18:08:15
It is very handy because it is lightweight and size to enter the locker.
This review is about item#48835184.
Used for storing valuables at home
5
From Japan
On 2018-01-29 20:57:10
I thought it was exaggerated if it was a safe - I thought that I bought it as a simple safe! I use it for storing valuables at night. Unlocking with the numeric keypad, emergency cylinder key, cabinet contents All contents are satisfactory making. Oh, the material of the cabinet is also thick steel and the strength is very firm and secure! I tried to fix because the hole for fixing was opened behind but it was impossible for me to use ('; ω; `) I was glad that there were holes for fixing on all four sides of the cabinet too!
This review is about item#48835184.
Used for storing articles with limited users
5
From Japan
On 2017-12-14 14:48:17
There is no problem with the product. The manual has parts lacking such as battery life, time to release at lock, time to lock after locking.
This review is about item#48835184.
Keeping important items
5
From Japan
On 2017-11-05 14:04:15
Size, usability, just fine. It is also good to be able to fix to the wall.
This review is about item#48835184.
waiting room
5
From Japan
On 2016-05-07 15:30:14
It is put in the waiting room, it is compact and good
This review is about item#48835184.

Related Products