Buy more than* S$200* and get FREE SHIPPING

Soft Safety Stripe Tape

Purpose
For indoor use. Warning.
Tensile Strength (N/10mm)
3
Adhesive Power (N/10mm)
3
Adhesive
Acrylic
Tape Length (m)
3
Base Material
Foamed polyethylene
Tape Width (mm)
30
Length (m)
3
Weight (g)
50
Color
Yellow / Black
Thickness (mm)
3
Width (mm)
30
Material
Base material: polyethylene foam, adhesive: acrylic
TRUSCO Part Number
417-4445
Specification
A cutter is needed for cutting
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 YT-01 49036951 8.31 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products