Buy more than* S$200* and get FREE SHIPPING

Grip Rubber Handle

4.00 (1)
Weight (g)
20
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Inner Diameter (mm) Color Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Inner Diameter (mm) Color Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Black/Gray 160 NBR (foam rubber) 417-4321 1Bag 1 GG-07 49036732 6.99 SGD
In stock
- 20 Black 150 NBR (foam rubber) 417-4291 1Bag 1 GG-04 49036705 7.99 SGD
In stock
- 20 Yellow 150 NBR (foam rubber) 417-4283 1Bag 1 GG-01 49036696 6.99 SGD
In stock
- - Gray 185 NBR (foam rubber) 417-4305 1Bag 1 GG-05 49036714 6.99 SGD
In stock
38 20 - 150 - - 1bag 1 GG-02 86222771 6.99 SGD
In stock
- 23 Gray 185 NBR (foam rubber) 417-4313 1Bag 1 GG-06 49036723 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a grip for large toy prototype
4
From Japan
On 2014-05-14 15:04:18
It is for prototypes of creative toys. I used it for the operation end of the machine. Although I had it used by multiple testers, the handfulness was popular. I think that it is good for ensuring the safety of the pipe end. However, because the color is shallow, dirt is conspicuous. I think that the contamination prevention is devised to some extent. Durability in long-term use is unknown.
This review is about item#49036696.

Related Products