Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PU Corner Cushion

1.00 (1)
Purpose
to a parking lot.
Installation Method
Silicon-based adhesive (glue sold separately)
Length (m)
1
Weight (g)
460
Width (mm)
75
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 Ivory 417-4399 1PC 1 PU23 49036793 57.99 SGD
In stock
- Yellow 417-4348 1PC 1 PU04 49036757 57.99 SGD
N/A
- LightGray 417-4330 1PC 1 PU03 49036741 58.99 SGD
In stock
- Black 417-4372 1PC 1 PU21 49036775 57.99 SGD
In stock
- Brown 417-4381 1PC 1 PU22 49036784 58.99 SGD
In stock
- Red 417-4356 1PC 1 PU06 49036766 57.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Paste on the pillar of the garage Used to prevent scratches on car doors.
1
From Japan
On 2013-07-16 19:59:32
I used every double-sided tape to paste, but because I could not use the tape, I could not use it and it was disposed of. After that I bought another cushion.
This review is about item#49036793.

Related Products