Buy more than* S$200* and get FREE SHIPPING

PU Corner Cushion

4.67 (3)
Purpose
to a parking lot.
Installation Method
Silicon-based adhesive or (included) anchor bolt (glue sold separately)
Width x Thickness x Height (mm)
125x18x93
Weight (g)
1310
Color
Yellow / Black
Overall Length (mm)
1000
Material
Polyurethane, steel
TRUSCO Part Number
417-4364
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PU19 49036626 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Parking Lot
5
From Japan
On 2017-04-11 23:24:48
I think that the car will not get hurt, even if you hit it.
This review is about item#49036626.
Purchase for parking corner guard
4
From Japan
On 2016-07-15 20:51:25
It is sturdier than I thought, it is not muddy. It seems that it will not hurt at the place where you contacted both the vehicle and the corner. Although it was planned to use concrete anchor at the time of installation, since there was absolutely no description as to which standard anchor would be used, I contacted the inquiry contact in the tag and taught me.
This review is about item#49036626.
Mounting on the corner of the parking lot.
5
From Japan
On 2015-11-07 06:51:44
Easy to install.
This review is about item#49036626.

Related Products