Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Floor Mat Roll

5.00 (1)
Purpose
As fatigue reduction mat to mat under foot during standing work. As non-slip under foot.
2014 TRUSCO Published Page
3-1025
Length (m)
20
Type
Rolled
Color
Orange
Width (mm)
600
Material
Polyvinyl Chloride (PVC)
TRUSCO Part Number
413-3561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MM14 49036915 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for construction work of soil concrete.
5
From Japan
On 2017-08-03 16:01:07
Because it was the factory ground, anti-shake paint was painted on the surface. When we polished and repaired the concrete at our company, we used it as a curing for the dry curing up to finish painting construction to be placed for a few weeks. Because it was used as a precision machine etc., it was like that sand, dust etc does not come out, so we used it as a curing mat so that it does not exit sand dust etc. on walking etc against the constructed concrete surface. It also has cushioning properties and is hard to slip and I am very satisfied.
This review is about item#49036906.

Related Products