Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Floor Mat

3.00 (3)
Purpose
As fatigue reduction mat to mat under foot during standing work. As non-slip under foot.
Length (m)
0.9
Width (mm)
600
Material
Polyvinyl Chloride (PVC)
...see all>
Product Options
ADD TO CART
Type Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mega mat half Black 0.75 6 413-3471 1PC 1 MM05 49036872 26.99 SGD
In stock
Mega mat half Green 0.75 6 413-3455 1PC 1 MM03 49036854 28.99 SGD
In stock
Mega mat half Blue 0.75 6 413-3439 1PC 1 MM01 49036836 26.99 SGD
In stock
Floor Mat LightBlue - - 413-3447 1PC 1 MM02 49036845 28.99 SGD
In stock
Floor Mat Orange - - 413-3463 1PC 1 MM04 49036863 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Working mat
2
From Japan
On 2015-11-09 15:40:47
Depending on the back of the work shoe, it will be frustrating. It is okay if you have flat surfaces such as slippers, but I want a hard surface a bit more and you can endure any shoe soles.
This review is about item#49036854.
Standing work on site
2
From Japan
On 2015-10-09 16:52:29
I bought it because it was cheap, but it may be unsuitable depending on the application. How to use is a problem.
This review is about item#49036836.
Inspection of metal processed parts
5
From Japan
On 2014-06-14 09:23:19
I am using it for inspection work of metal processed parts. I am tired because it's a standing job but it will be quite easy if I use it. I recommend it because the price is reasonable.
This review is about item#49036854.

Related Products