Buy more than* S$200* and get FREE SHIPPING

Saw Blade 210mm

5.00 (1)
Purpose
For PVC and acrylic, PVC acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic
2015 Trusco Published Pages
3 1631
2014 TRUSCO Published Page
2-2329, 2-2329
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Blade Length (mm)
210, 210
Weight (g)
40, 40
Overall Length (mm)
240, 240
TRUSCO Part Number
420-3186, 420-3186
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 41145 49037037 10.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of acrylic board
5
From Japan
On 2017-07-19 14:36:05
I found it on the net and bought it at Monotaro san. It is extremely easy to handle and will be advanced products.
This review is about item#49037037.

Related Products