Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Plywood, composite panel, Plywood, composite panel, Plywood, composite panel, Plywood, composite panel, Plywood, composite panel, Plywood, composite panel, Plywood, composite panel, Plywood, composite panel
2015 Trusco Published Pages
3 1631
2014 TRUSCO Published Page
2-2329
Materials (Blade)
Cutlery carbon steel
Material (Handle Part)
Steel / reinforced nylon (PA) / synthetic rubber (TPR)
Blade Length (mm)
210
Weight (g)
180
Overall Length (mm)
350
TRUSCO Part Number
420-3135
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 41140 49036985 21.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products