Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Bamboo cutting, Bamboo cutting, Bamboo cutting, Bamboo cutting, Bamboo cutting, Bamboo cutting, Bamboo cutting, Bamboo cutting
2015 Trusco Published Pages
3 1631
2014 TRUSCO Published Page
2-2329
Materials (Blade)
Cutlery carbon steel
Material (Handle Part)
Steel / reinforced nylon (PA) / synthetic rubber (TPR)
Blade Length (mm)
210
Weight (g)
180
Overall Length (mm)
350
TRUSCO Part Number
420-3151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 41142 49037003 21.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products