Buy more than* S$200* and get FREE SHIPPING

Super Craftman, Single Edged Blade, PVC Acrylic 210mm

3.67 (3)
Purpose
For PVC and acrylic, For PVC and acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic, For PVC and acrylic, PVC acrylic, For PVC and acrylic
2015 Trusco Published Pages
3 1631
2014 TRUSCO Published Page
2-2329
Materials (Blade)
Cutlery carbon steel, Cutlery carbon steel
Material (Handle Part)
Steel / reinforced nylon (PA) / synthetic rubber (TPR), Steel-reinforced nylon (PA) synthetic rubber (TPR)
Blade Length (mm)
210, 210
Weight (g)
180, 180
Overall Length (mm)
350, 350
TRUSCO Part Number
420-3178
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 41144 49037021 21.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cutting of acrylic board
5
From Japan
On 2017-07-19 14:35:36
I found it on the net and bought it at Monotaro san. It is extremely easy to handle and will be advanced products.
This review is about item#49037021.
Where we used it internally
1
From Japan
On 2014-04-30 16:09:56
This product was not cut out much. I was disappointed.
This review is about item#49037021.
Water pipe etc
5
From Japan
On 2014-03-10 17:58:56
I am pretty good so I am doing it
This review is about item#49037021.

Related Products