Buy more than* S$200* and get FREE SHIPPING

Anti-Slip Tape, Cream

Caution
A cutter is needed for cutting
Purpose
Both indoor and outdoor use.
2014 TRUSCO Published Page
3-1414
Tensile Strength (N/10mm)
38.4
Adhesive Power (N/10mm)
6
Adhesive Force
2.7N/10mm
Adhesive
Acrylic
Tape Thickness (mm)
0.7
Abrasive Grain
Mineralparticle
Tape Length (m)
6
Base Material
Vinyl chloride
Tape Width (mm)
50
Weight (g)
290
Color
Cream
TRUSCO Part Number
418-4815
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 60943-CK-6 49037265 29.99 SGD
In stock
ADD TO CART

Related Products