Buy more than* S$200* and get FREE SHIPPING

Tape

2.50 (2)
Purpose
Tensile Strength (N/10mm)
Adhesive Power (N/10mm)
Tape Thickness (mm)
Tape Width (mm)
Color
Material
...see all>
Product Options
ADD TO CART
Tape Length (m) Weight (g) TRUSCO Part Number Item.# Sales Price Availability Qty.
Tape Length (m) Weight (g) TRUSCO Part Number Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Repairing the neta of stage lighting
1
From Japan
On 2016-11-21 14:33:24
Believe that it is transparent and purchase it was light red. I want you to write clearly
This review is about item#49037204.
Attach helmets parts.
4
From Japan
On 2014-09-02 13:34:22
I arrive very strongly. Hopefully, I want a thing with a width of 5 mm.
This review is about item#49037204.

Related Products