Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rigid Caster, Pneumatic-Wheel

Purpose
For platform truck to be used outdoor or on floor having a step
2014 TRUSCO Published Page
1-2090
Hole Diameter (mm)
20
Mounting Hole Diameter P(mm)
14
Wheel Diameter D (phi mm)
220
Mounting Pitch x XY (mm)
140x80
Eccentricity E (mm)
-
Allowable Load (kgf)
85
Mounting Hole Diameter P(mm)
14
Attachment Height H (mm)
287
Mounting Seat A x B (mm)
200x140
Finishing (Metal Compatibletings)
Uni-chrome plated
Wheel Width (mm)
65
Material (Wheel)
Rubber(SBR)
Weight (kg)
4.45
Shape
Fixedcars
Material
Bracket:Steel,Wheel:RubberSBR
TRUSCO Part Number
398-5440
Specification
Fixed, plate type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AIK-2.50-4 49037292 109.99 SGD
In stock
ADD TO CART

Related Products