Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorine Rubber Tube

4.80 (5)
Purpose
It is used for research fields and industry.
2014 TRUSCO Published Page
1-1338
Working Pressure (MPa)
0
Overall Length (m)
1
Operating temperature Limits
-20 to 200deg C
Color
Black
Material
Fluorine-containing rubber
...see all>
Product Options
ADD TO CART
Caution Compatible Fluid Outer Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Compatible Fluid Outer Diameter (phi mm) Outside Diameter x Inside Diameter (phi mm) Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use it for open piping. Xylene, sulfuric acid, and salt water 10 10x7 7 80.1 419-7569 1PC 1 BTC-7X10 49046715 60.99 SGD
Shipped after 2018-06-25
Use it for open piping. Xylene, sulfuric acid, and salt water 11 11x8 8 89.5 419-7577 1PC 1 BTC-8X11 49046724 65.99 SGD
Shipped after 2018-06-25
Use it for open piping. Xylene,sulfuricacid,andsaltwater 5 5x3 3 25.1 419-7526 1PC 1 BTC-3X5 49046672 20.99 SGD
Shipped after 2018-06-25
Use it for open piping. Xylene,sulfuricacid,andsaltwater 8 8x6 6 44 419-7551 1PC 1 BTC-6X8 49046706 34.99 SGD
Shipped after 2018-06-25
Use it for open piping. Xylene,sulfuricacid,andsaltwater 7 7x5 5 37.7 419-7542 1PC 1 BTC-5X7 49046697 29.99 SGD
Shipped after 2018-06-25
Use it for open piping. Xylene,sulfuricacid,andsaltwater 3 3x1 1 12.6 419-7500 1PC 1 BTC-1X3 49046654 12.99 SGD
Shipped after 2018-06-25
Use it for open piping. Xylene,sulfuricacid,andsaltwater 4 4x2 2 18.8 419-7518 1PC 1 BTC-2X4 49046663 14.99 SGD
Shipped after 2018-06-25
Use it for open piping. Xylene,sulfuricacid,andsaltwater 6 6x4 4 31.4 419-7534 1PC 1 BTC-4X6 49046681 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of the Yamaha 2 stove scooter
5
From Japan
On 2017-04-14 16:44:31
I used it as a hose to connect from the oil pump to the carburetor. It is soft and well bent, supple and tenacious rubber, it also has durability.
This review is about item#49046663.
Repair of the chain saw
5
From Japan
On 2016-08-17 03:17:17
This rubber tube is not quite sold
This review is about item#49046672.
Cushioning material, others
5
From Japan
On 2016-02-15 15:41:57
It was as expected.
This review is about item#49046697.
For ink line
5
From Japan
On 2015-11-30 01:10:31
The use impression is satisfied.
This review is about item#49046663.
Used to aspirate liquid such as solvent
4
From Japan
On 2015-08-06 17:24:51
I hope to order in meters, but it is difficult to cut every meter. I use it while connecting. The feeling of use is soft and easy to use. Even against solvents with attack properties, it can be used without any alteration in particular.
This review is about item#49046697.

Related Products