Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicone Tube

4.00 (1)
Working Pressure (MPa)
0
Overall Length (m)
10
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
419-7909 9.0 7.0 320 1roll(10m) 1 SCC-7X9-10 49047056 -
N/A
[x]
419-7755 8.0 2.0 600 1roll(10m) 1 SCC-2X8-10 49046907 -
N/A
[x]
419-7852 10.0 6.0 640 1roll(10m) 1 SCC-6X10-10 49047004 -
N/A
[x]
419-7879 9.0 6.0 450 1roll(10m) 1 SCC-6X9-10 49047022 -
N/A
[x]
419-7887 10.0 7.0 510 1roll(10m) 1 SCC-7X10-10 49047031 -
N/A
[x]
419-7895 11.0 7.0 720 1roll(10m) 1 SCC-7X11-10 49047047 -
N/A
[x]
419-7780 9.0 3.0 720 1roll(10m) 1 SCC-3X9-10 49046934 -
N/A
[x]
419-7691 1.0 0.5 7 1roll(10m) 1 SCC-0.5X1-10 49046846 -
N/A
[x]
419-7844 9.0 5.0 560 1roll(10m) 1 SCC-5X9-10 49046995 -
N/A
[x]
419-7925 11.0 8.0 570 1roll(10m) 1 SCC-8X11-10 49047074 -
N/A
[x]
419-7721 3.0 1.0 80 1roll 1 SCC-1X3-10 49046873 -
N/A
[x]
419-7739 3.0 2.0 50 1roll 1 SCC-2X3-10 49046882 -
N/A
[x]
419-7861 8.0 6.0 280 1roll 1 SCC-6X8-10 49047013 -
N/A
[x]
419-7917 11.0 8.0 360 1roll 1 SCC-8X10-10 49047065 -
N/A
[x]
419-7810 8.0 4.0 480 1roll 1 SCC-4X8-10 49046961 -
N/A
[x]
421-8591 12.0 8.0 800 1roll 1 SCC-8X12-10 49047083 -
N/A
[x]
419-7747 4.0 2.0 120 1roll 1 SCC-2X4-10 49046891 -
N/A
[x]
419-7771 6.0 3.0 270 1roll 1 SCC-3X6-10 49046925 -
N/A
[x]
419-7801 7.0 4.0 330 1roll 1 SCC-4X7-10 49046952 -
N/A
[x]
419-7828 7.0 5.0 240 1roll 1 SCC-5X7-10 49046977 -
N/A
[x]
419-7704 2.5 1.5 40 1roll 1 SCC-1.5X2.5-10 49046855 -
N/A
[x]
419-7712 2.0 1.0 30 1roll 1 SCC-1X2-10 49046864 -
N/A
[x]
419-7763 5.0 3.0 160 1roll 1 SCC-3X5-10 49046916 -
N/A
[x]
419-7798 6.0 4.0 200 1roll 1 SCC-4X6-10 49046943 -
N/A
[x]
419-7836 8.0 5.0 390 1roll 1 SCC-5X8-10 49046986 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a stretch string
4
From Japan
On 2015-02-12 17:37:15
It is very elastic and used as a cord for expansion and contraction. We use elasticity to stretch objects and hang it.
This review is about item#49047013.