Buy more than* S$200* and get FREE SHIPPING

The driver bit double

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Hardness
E
Shank Diameter (phi mm)
5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Edge Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Edge Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
396-2865 (+)2 18 120 1pack(10pc) 1 1W2120 49052586 29.99 SGD
In stock
396-2831 (+)1 14.5 100 1pack(10pc) 1 1W1100 49052552 24.99 SGD
In stock
396-2903 (+)2 47 300 1pack(10pc) 1 1W2300 49052622 75.99 SGD
In stock
396-2873 (+)2 22.5 150 1pack(10pc) 1 1W2150 49052595 32.99 SGD
In stock
396-2881 (+)2 31 200 1pack(10pc) 1 1W2200 49052604 45.99 SGD
In stock
396-2849 (+)2 9.5 70 1pack(10pc) 1 1W2070 49052561 22.99 SGD
In stock
396-2822 (+)1 9.5 70 1pack(10pc) 1 1W1070 49052543 22.99 SGD
In stock
396-2857 (+)2 14.5 100 1pack(10pc) 1 1W2100 49052577 24.99 SGD
In stock
396-2890 (+)2 39 250 1pack(10pc) 1 1W2250 49052613 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum sash when assembling
5
From Japan
On 2017-07-14 20:11:22
I found what I was looking for for a long time. You can use it at ease from now.
This review is about item#49052595.

Related Products