Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnetic Impact Sockets

Plug Angle (mm)
12.7
Material
Special steel
Specification
Magnet type
Accessories
Pin, ring
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 230 150 396-3217 1PC 1 414EMP15 49052297 65.99 SGD
In stock
2-0187 12 160 100 396-3152 1PC 1 412EMP10 49052254 50.99 SGD
Shipped after 2018-05-01
2-0187 12 205 150 396-3161 1PC 1 412EMP15 49052263 62.99 SGD
Shipped after 2018-05-01
2-0187 14 270 200 396-3225 1PC 1 414EMP20 49052306 78.99 SGD
In stock
2-0187 14 180 100 396-3209 1PC 1 414EMP10 49052281 51.99 SGD
Shipped after 2018-05-01
2-0187 12 245 200 396-3179 1PC 1 412EMP20 49052272 75.99 SGD
In stock
ADD TO CART

Related Products