Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tap Holding Socket ,12.7Sq. (1/2") Square Drive Sockets

5.00 (2)
Plug Angle (mm)
12.7
Overall Length (mm)
50
Material
Special steel
Accessories
Pin, ring, set screw
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Socket Square Dimension(mm) Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Socket Square Dimension(mm) Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 10 125 M16 1PC 1 410TS 49052367 32.99 SGD
In stock
- - 5.5 100 M10 1PC 1 455TS 49052403 32.99 SGD
In stock
2-0187 396-3276 4.5 95 M5, M6 1PC 1 445TS 49052385 35.99 SGD
In stock
2-0187 396-3284 5.0 95 M7, M8 1PC 1 450TS 49052394 32.99 SGD
In stock
2-0187 396-3314 8 120 M14 1PC 1 480TS 49052421 32.99 SGD
In stock
2-0187 396-3144 11 130 M18 1PC 1 411TS 49052376 37.99 SGD
In stock
- - 6.5 110 M12 1PC 1 465TS 49052412 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine remodeling construction, at repair
5
From Japan
On 2016-11-06 17:47:23
I will do tapping well. We use charging impact at various places. If you devise, it is a fairly powerful tool. Durability is also good. It was good to purchase.
This review is about item#49052403.
Tap work
5
From Japan
On 2014-09-29 16:06:20
Easy to use texture well
This review is about item#49052403.

Related Products