Buy more than* S$200* and get FREE SHIPPING

Pallet Rack Belt

Purpose
Target user: various warehouses
Tensile Load(daN)
(Max)287
Frontage (mm)
450
Depth (mm)
50
Weight (g)
55
Material
Iron ring, magic tape, anti-slip sheet
TRUSCO Part Number
416-9581
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WNB-G 48890712 10.93 SGD
In stock
ADD TO CART

Related Products