Buy more than* S$200* and get FREE SHIPPING

Safety Guard

Purpose
Protection of products. Protection of pillars and walls. Audience: warehouse and factories.
2015 Trusco Published Pages
3 0568
2014 TRUSCO Published Page
3-0493
Length (m)
0.9
Color
Yellow / black
Weight (kg)
5
Thickness (mm)
12
Width (mm)
355
Shape
L-shaped
Material
Plywood
TRUSCO Part Number
412-7811
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WSG-90 48890703 65.95 SGD
In stock
ADD TO CART

Related Products