Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Nesting Rack Lock
[x]close
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Various Pallets
>
Pallet Covers, Accessories
Nesting Rack Lock
WAKO PALLET
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Caution
* Use once confirmed Nesting Rack Lock is securely on the pallet.
2015 Trusco Published Pages
4 1111
2014 TRUSCO Published Page
3-2660
Using Safty Withstand Load N(kgf)
300 (4)
Weight (kg)
4.24
Material
Steel, Surface treatment: plated
TRUSCO Part Number
397-1473
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Set
1
WNR-CT
48890737
109.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Pallet Rack Belt
WAKO PALLET
10.99 SGD
Set of Cans
Ohtsuka Brush Mfg
169.99 SGD
(2)
Handlebars
HURRICANE
70.99 SGD
Puropasu cartridge 6 color set
Mitsubishi Pencil
9.99 SGD
(1)
Digital hotplate C-MAG (IKA THERM)
IKA
729.99
-
1,069.99 SGD
High-strength cable ties
TRUSCO
5.99
-
24.99 SGD
Steel plate round flange type unit
NTN
11.99
-
35.99 SGD
(1)
Non-Slip Mat
ESCO
32.99 SGD
(2)
>>
Category
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Various Pallets
>
Pallet Covers, Accessories
Related Products
Pallet
Wako Pallet
Storage rack
Steel rack
Plate rack
trusco 132-1111
trusco rack
Top