Buy more than* S$200* and get FREE SHIPPING

Pallet Cover

4.00 (1)
Caution
Not completely waterproof. It threatens to be broken if you pull it strongly. Rubber threatens to extend if you use it for a long time.
Frontage (mm)
1100
Depth (mm)
1100
...see all>
Product Options
ADD TO CART
Weight (g) Height (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 200 0.4 410-0603 1Sheet 1 TPC-1 49037317 57.99 SGD
In stock
700 500 - 410-0611 1Sheet 1 TPC-2 49037326 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor palette Prevents contamination of the box which keeps it
4
From Japan
On 2014-07-28 20:08:44
It is used to prevent wetness and contamination of the box which is temporarily stored outdoors. There is durability against the price, there is no thing blown by the wind because the opening is rubbered. Since it can be folded when not in use it will not get in the way.
This review is about item#49037317.

Related Products