Buy more than* S$200* and get FREE SHIPPING

Mini Rotator Ratchet

5.00 (2)
Plug Angle (mm)
6.35 Hexagon
Weight (g)
29
Overall Length (mm)
90
Material
Chrome Bana juice-time steel
TRUSCO Part Number
396-1800
Specification
(Number of gear) 52
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRG-14 49040442 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Screw of narrow part
5
From Japan
On 2018-02-18 00:53:31
I used a set of Baco, but lost the main ratchet body. I thought that the sizes are similar, so I tried to buy it, but it seems to be almost exactly the same shape, fitting in the dent of the case perfectly! I was saved without wasting a bit.
This review is about item#49040442.
During normal operation
5
From Japan
On 2017-02-23 21:48:56
Choose this, even though you can do with a cheap board rache. Compared to price, it is too small. But I want you to use it only for understanding.
This review is about item#49040442.

Related Products