Buy more than* S$200* and get FREE SHIPPING

Bimetal Cutter

4.50 (8)
Purpose
Work material: iron plate (3.3mm or less), woodworking, PVC, plastic.
Blade Thickness (mm)
0.9
Effective Length (mm)
25
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Weight (g) TRUSCO Part Number Gap Space Depth (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Weight (g) TRUSCO Part Number Gap Space Depth (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 108 403-2012 - 19 1-0189 1PC 1 BC-19 49039715 22.99 SGD
Shipped after 2018-04-26
6.35 149 - - 30 - 1PC 1 BC-30 49039821 36.99 SGD
In stock
6.35 104 403-1971 - - 1-0189 1PC 1 BC-15 49039672 22.99 SGD
In stock
6.35 106 403-1997 - - 1-0189 1PC 1 BC-17 49039697 28.99 SGD
Shipped after 2018-04-26
6.35 118 403-2055 - 23 1-0189 1PC 1 BC-23 49039751 22.99 SGD
In stock
6.35 155 403-2152 - 33 1-0189 1PC 1 BC-33 49039855 36.99 SGD
Shipped after 2018-04-26
- 219 403-2241 - 42 1-0189 1PC 1 BC-42 49039943 45.99 SGD
Shipped after 2018-04-26
- 228 403-2284 - 46 1-0189 1PC 1 BC-46 49039986 52.99 SGD
Shipped after 2018-04-26
- 253 403-2331 - 51 1-0189 1PC 1 BC-51 49040031 56.99 SGD
Shipped after 2018-04-26
6.35 109 403-2021 - 20 1-0189 1PC 1 BC-20 49039724 22.99 SGD
In stock
6.35 121 403-2063 - 24 1-0189 1PC 1 BC-24 49039767 22.99 SGD
In stock
6.35 143 403-2110 - 29 1-0189 1PC 1 BC-29 49039812 31.99 SGD
Shipped after 2018-04-26
- 184 403-2195 - 37 1-0189 1PC 1 BC-37 49039891 41.99 SGD
Shipped after 2018-04-26
- 195 403-2209 - 38 1-0189 1PC 1 BC-38 49039907 40.99 SGD
Shipped after 2018-04-26
- 219 403-2233 - 41 1-0189 1PC 1 BC-41 49039934 48.99 SGD
Shipped after 2018-04-26
- 220 403-2268 - 44 1-0189 1PC 1 BC-44 49039961 45.99 SGD
Shipped after 2018-04-26
6.35 115 403-2047 - 22 1-0189 1PC 1 BC-22 49039742 25.99 SGD
In stock
6.35 124 403-2071 - 25 1-0189 1PC 1 BC-25 49039776 28.99 SGD
In stock
6.35 138 403-2101 - 28 1-0189 1PC 1 BC-28 49039803 28.99 SGD
In stock
6.35 151 403-2136 - 31 1-0189 1PC 1 BC-31 49039837 40.99 SGD
Shipped after 2018-04-26
6.35 153 403-2144 - 32 1-0189 1PC 1 BC-32 49039846 36.99 SGD
In stock
- 206 403-2217 - 39 1-0189 1PC 1 BC-39 49039916 40.99 SGD
Shipped after 2018-04-26
- 220 403-2276 - 45 1-0189 1PC 1 BC-45 49039977 51.99 SGD
In stock
- 229 403-2292 - 47 1-0189 1PC 1 BC-47 49039995 52.99 SGD
Shipped after 2018-04-26
- 238 403-2306 - 48 1-0189 1PC 1 BC-48 49040004 51.99 SGD
Shipped after 2018-04-26
- 242 403-2314 - 49 1-0189 1PC 1 BC-49 49040013 51.99 SGD
Shipped after 2018-04-26
- 256 403-2349 - 52 1-0189 1PC 1 BC-52 49040047 56.99 SGD
Shipped after 2018-04-26
- 265 403-2365 - 54 1-0189 1PC 1 BC-54 49040065 56.99 SGD
Shipped after 2018-04-26
6.35 112 - 25 21 - 1PC 1 BC-21 49039733 25.99 SGD
In stock
6.35 161 403-2179 - 35 1-0189 1PC 1 BC-35 49039873 40.99 SGD
In stock
10 219 403-2225 - 40 1-0189 1PC 1 BC-40 49039925 45.99 SGD
Shipped after 2018-04-26
10 250 403-2322 25 50 1-0189 1PC 1 BC-50 49040022 56.99 SGD
In stock
6.35 103 403-1962 - - 1-0189 1PC 1 BC-14 49040196 22.99 SGD
In stock
6.35 105 403-1989 - - 1-0189 1PC 1 BC-16 49039681 20.99 SGD
In stock
6.35 107 403-2004 - - 1-0189 1PC 1 BC-18 49039706 20.99 SGD
In stock
6.35 129 403-2080 - 26 1-0189 1PC 1 BC-26 49039785 26.99 SGD
In stock
6.35 134 403-2098 - 27 1-0189 1PC 1 BC-27 49039794 28.99 SGD
In stock
6.35 157 403-2161 - 34 1-0189 1PC 1 BC-34 49039864 36.99 SGD
In stock
- 173 403-2187 - 36 1-0189 1PC 1 BC-36 49039882 41.99 SGD
Shipped after 2018-04-26
- 220 403-2250 - 43 1-0189 1PC 1 BC-43 49039952 51.99 SGD
Shipped after 2018-04-26
- 259 403-2357 - 53 1-0189 1PC 1 BC-53 49040056 56.99 SGD
Shipped after 2018-04-26
- 268 403-2373 - 55 1-0189 1PC 1 BC-55 49040074 62.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Drilling of wood
5
From Japan
On 2018-04-16 11:32:36
Drilling wood, because it takes time at 300 rpm I switched to 1000 rpm, I immediately came The thickness is 2 cm imported pine wood
This review is about item#49039821.
Drilling of aluminum plate (thickness 2 mm)
2
From Japan
On 2017-04-24 15:09:01
Although it was used for machining the holding hole of the light load bearing of the mechanical equipment, a hole of about 19.5 in diameter was machined against the nominal diameter 19 and another part was additionally installed as a housing. There seems to be a problem with the degree of alignment of the blades. In the Holso of φ 14 ~ 22 used so far, it was within the nominal diameter + 0.1.
This review is about item#49039715.
Electrical construction
5
From Japan
On 2017-02-02 20:28:51
Very well! I do not yet know how durable it is, but I will repeat at the current stage
This review is about item#49039855.
When drilling hole in control box
5
From Japan
On 2016-08-31 00:47:52
For use to process 60 holes of 35 mm in steel plate box of 1.6 mm thickness. Sharpness is good because the main body is thin. There is no fever so paint burns will not be done. The result is less burr and finish is easy. Baloss is a lot more obvious, this product is winning Holso in Haisu steel which I bought together. Also the spring of the center drill will automatically eject the punched sheet comfortably. I tasted the taste and ordered for 27 mm additional order.
This review is about item#49039873.
It's a difficult question.
5
From Japan
On 2016-03-23 16:23:24
It was cheap and satisfactory goods.
This review is about item#49039995.
Making flange of EX muffler
5
From Japan
On 2016-02-24 07:34:19
I used it many times in succession on an iron plate of 4 mm, but I was able to use it well as it kept sharpness.
This review is about item#49040031.
Drilling of LGS
4
From Japan
On 2015-02-23 21:36:46
I think it is a product as it is, but a thinner blade is better.
This review is about item#49039961.
DIY drilling of wood
5
From Japan
On 2014-06-23 07:01:46
Because it is an integral type, it was possible to drill precisely. I bought it for woodworking, but if it is attached to an electric drill without speed adjustment and used as it is, rotation is too fast and it is very dangerous. When the blade of the cutter caught on the wood, the electric drill was turned by reaction and it seemed to hurt the wrist at risk. To lower the rotation, we dropped the voltage by reducing the voltage to about 50 V by using the slidac transformer and opened the hole little by little. It is a good product made with firmness, but I think that it is a dangerous cutter unless you lower the rotation speed and open holes little by little.
This review is about item#49040022.

Related Products