Buy more than* S$200* and get FREE SHIPPING

Telescopic Lock Ratchet

5.00 (3)
Purpose
Repair and maintenance of automobile, motorcycle, machinery., Repair and maintenance of automobile, motorcycle, machinery.
2014 TRUSCO Published Page
2-0155
Number of Gears
72
Material
Chrome Bana juice-time steel
...see all>
Product Options
ADD TO CART
Number of Steps Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Total length adjustment) 6 9.5 400 255 396-1931 1PC 1 STR-F3 49040293 84.99 SGD
In stock
(Total length adjustment) 7 12.7 600 290 396-1940 1PC 1 STR-F4 49040302 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Loosen / tighten bolt / nut
5
From Japan
On 2016-05-14 19:02:02
A word is convenient. I will also purchase it.
This review is about item#49040293.
Removing various bolts for auto repair · Installing additional tightening etc.
5
From Japan
On 2016-01-28 15:06:07
I used the same product for seven years, but the stretched part broke down.The other ratchet is also used, but the swinging part broke in about 2 years.The broken this time The ratchet is welded, and it is used for detachment attachment where further strength is desired.
This review is about item#49040293.
Car maintenance
5
From Japan
On 2013-10-25 15:54:00
Because it expands and contracts, it is easy to apply torque and it is useful.
This review is about item#49040293.

Related Products