Buy more than* S$200* and get FREE SHIPPING

Ring Finger Cot

4.75 (8)
Caution
No conductive performance.
Color
Blue
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Weight (g) Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Weight (g) Size TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.5 1 M - - 1Bag(4PC) 1 KM-302 48855965 1.99 SGD
In stock
16.5 16 L - - 1Box(20PC) 1 KM-403 48856017 8.99 SGD
In stock
12 1 S(phi12mm) 407-7768 2-3109 1Bag(4PC) 1 KM-301 48855956 1.99 SGD
In stock
16.5 1 L(phi16.5mm) 407-7784 2-3109 1Bag(4PC) 1 KM303 48855974 1.99 SGD
In stock
12 14 S(phi12mm) 407-7806 2-3109 1Box(20PC) 1 KM-401 48855992 8.99 SGD
In stock
18.5 18 LL(phi18.5mm) 407-7831 2-3109 1Box(20PC) 1 KM-404 48856026 8.99 SGD
In stock
14.5 14 M(phi14.5mm) 407-7814 2-3109 1Box(20PC) 1 KM-402 48856001 8.99 SGD
In stock
18.5 2 LL(phi18.5mm) 407-7792 2-3109 1Bag(4PC) 1 KM-304 48855983 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
When turning paper
4
From Japan
On 2017-09-20 19:12:37
Although I purchased it by measuring the size, I did not think about the growth margin at the time of wearing the product, so it was actually a bit loose with things of length of furniture.
This review is about item#48855983.
Totalizing the slip
5
From Japan
On 2017-07-31 04:40:07
Thanks to Mecrikko for the unpleasant end of the month summary too much time Shortening ... It is now easier. Own myself on the thumb This product · index finger He settled in a combination of Mr. Meclin of a certain company
This review is about item#48855974.
Document at the time of miscellaneous
5
From Japan
On 2017-05-28 14:46:34
Until now, I used a type of fingers that covers them all, but it is very handy because it can not be steamed and easy to install once you start using Meccco.
This review is about item#48855983.
Order slips
5
From Japan
On 2017-04-14 23:51:54
It is good that there is not steam at the time of wearing it with ordinary finger cot. However, pain will come out if the size does not match the finger. I think that it is better to use somewhat larger ones because it does not slip even a little loosening.
This review is about item#48856026.
Turn over paper
4
From Japan
On 2016-05-24 22:50:03
It is easy to fit because the air is dull. I think that it is better to cover a little more to the fingertip.
This review is about item#48855974.
When turning paper
5
From Japan
On 2016-01-29 16:01:45
I am extremely satisfied with grasping feeling and comfort. I love it because everyone in the company likes it.
This review is about item#48855965.
Finger stick for turning paper
5
From Japan
On 2014-07-10 17:13:35
Both quality and user-friendly feeling (female clerk story)
This review is about item#48856017.
To process a lot of slips
5
From Japan
On 2014-02-08 13:32:56
Whereas previous fingerstall covers the entire finger, this product can be attached to "only" part used when turning paper. I feel a sense of fit firmly and I am thankful that it is hard to steak even if it is wearing for a long time.
This review is about item#48855965.

Related Products