Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safer Scraper

5.00 (1)
Purpose
To remove grease, gum, tar, warm, sticker, gasket etc.
2014 TRUSCO Published Page
2-2513
Blade Thickness (mm)
1
Blade Width (mm)
39
Blade Length (mm)
19
Weight (g)
30
Overall Length (mm)
130
Material
Blade: resin, Grip: resin
TRUSCO Part Number
405-2935
Accessories
Two blades (4 times)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PTX80190 49039627 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peel off the seal and peel off the parts
5
From Japan
On 2017-04-24 14:54:30
He worked in places where it can not be used with metal. Since it is easy to lose the replacement blade, ingenuity is necessary for storage.
This review is about item#49039627.

Related Products