Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Maximum Opening (mm)
60
Rated Value (A)
100
Rating
100A
Weight (g)
166
Overall Length (mm)
170
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Insulation Resistance Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Insulation Resistance Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 417-3074 1pc 1 C-651-B 49040555 35.99 SGD
In stock
1 2520 1-2498 DC500V100Mohm more Red Body: brass, cover: ABS, Plating: copper 417-3082 1Box 1 C-651-R 49040564 35.99 SGD
In stock
ADD TO CART

Related Products