Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alligator Clip

3.00 (1)
Purpose
For measuring instruments
2014 TRUSCO Published Page
1-2497
Insulation Resistance
DC500V100Mohm more
Rated Value (A)
1
Rating
1A
Weight (g)
9.3
Overall Length (mm)
36
Material
Body: iron, cover: ABS
Set Contents
Red Black 3 each
TRUSCO Part Number
417-3023
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Box 1 C-201AR3B3 49040503 11.99 SGD
Shipped after 2018-07-05
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical signal connection
3
From Japan
On 2016-06-30 12:18:07
I purchased it with knowing that the wiring connection part is black on the red side, but would you like it to be red if possible? Once inserted, the place is difficult to get out.
This review is about item#49040503.

Related Products