Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Battery Clip

4.60 (5)
Purpose
Such as the charger, instrument, light electrical and grounding.
Material
Body: iron, cover: vinyl chloride (PVC), Plating: Nickel
...see all>
Product Options
ADD TO CART
Overall Length (mm) Set Contents TRUSCO Part Number 2014 TRUSCO Published Page Insulation Resistance Maximum Opening (mm) Rated Value (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Set Contents TRUSCO Part Number 2014 TRUSCO Published Page Insulation Resistance Maximum Opening (mm) Rated Value (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 Red and black each one - - DC500V100Mohm or more 15 30 50 1Box 1 C-531S-R/B 49040546 6.99 SGD
In stock
70 Red and black each one - - DC500V100Mohm or more 11 10 20 1Box 1 C-511S-R/B 49040521 5.99 SGD
In stock
94 Red Black 1 each 417-3058 1-2497 DC500V100Mohm more 17 20 42 1Box 1 C-521S-R/B 49040537 6.99 SGD
In stock
58 Red Black 1 each 417-3031 1-2497 DC500V100Mohm more 9 5 14 1Box 1 C-501S-R/B 49040512 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used to power the radio
5
From Japan
On 2017-11-08 17:21:20
Used to take the car radio out of the battery when taking power when using it outside the company
This review is about item#49040512.
For ship work
5
From Japan
On 2016-06-02 19:48:55
I'm repeating. It can be used normally without problems.
This review is about item#49040546.
Connection to battery
5
From Japan
On 2016-03-03 15:21:50
Because the power of the grip is strong, it is safe to use
This review is about item#49040537.
Used for repairing mini-bike electric system and checking for malfunction.
5
From Japan
On 2015-02-21 14:25:52
I am very satisfied. Particularly when connecting the wiring cord, bolt threads are attached to the connecting part, I thought that it would be better to be easily connected without using solder etc. I am happy that there are various sizes as well as size.
This review is about item#49040512.
For private use
3
From Japan
On 2013-04-25 16:58:13
When purchasing a small number of accessories, I am glad that I can purchase without going to Akihabara.
This review is about item#49040512.

Related Products