Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Granite Stone Drill, Straight Shank

4.00 (2)
Purpose
Work material: stone, granite, and PC board.
Shank
Straight
Compatible Models
Vibration drill
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 8 40 125 The blade section: Carbide tip - - 70 1PC 1 MS-8.0 49041167 12.99 SGD
In stock
3.5 3.5 8 85 Blade section: carbide tips 412-3735 1-0220 45 1PC 1 MS-3.5 49041072 7.99 SGD
Shipped after 2018-06-25
5 5 12 85 Blade section: carbide tips 412-3786 1-0220 45 1PC 1 MS-5.0 49041124 8.99 SGD
In stock
6 6 20 100 Blade section: carbide tips 412-3808 1-0220 55 1PC 1 MS-6.0 49041142 9.99 SGD
In stock
4 4 9 85 Blade section: carbide tips 412-3743 1-0220 45 1PC 1 MS-4.0 49041081 10.99 SGD
In stock
4.3 4.3 11 85 Blade section: carbide tips 412-3751 1-0220 45 1PC 1 MS-4.3 49041097 8.99 SGD
In stock
4.5 4.5 11 85 Blade section: carbide tips 412-3760 1-0220 45 1PC 1 MS-4.5 49041106 7.99 SGD
Shipped after 2018-06-25
5.5 5.5 17 100 Blade section: carbide tips 412-3794 1-0220 55 1PC 1 MS-5.5 49041133 8.99 SGD
In stock
6.4 6.4 22 100 Blade section: carbide tips 412-3816 1-0220 55 1PC 1 MS-6.4 49041151 10.99 SGD
In stock
3.4 3.4 8 85 Blade section: carbide tips 412-3727 1-0220 45 1PC 1 MS-3.4 49041063 7.99 SGD
In stock
4.8 4.8 12 85 Blade section: carbide tips 412-3778 1-0220 45 1PC 1 MS-4.8 49041115 7.99 SGD
Shipped after 2018-06-27
8.5 8.5 40 125 Blade section: carbide tips 412-3832 1-0220 70 1PC 1 MS-8.5 49041176 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of hose to curb of waterway
5
From Japan
On 2018-05-25 16:20:04
I used it to perforate natural stone which ingredient is not understood. Approximately 10 places, about 30 mm deep, sufficient function was maintained.
This review is about item#49041081.
Drilling of concrete
3
From Japan
On 2016-08-30 10:39:24
I have not used it yet, so I can not say anything. I often break, so I should not break it.
This review is about item#49041063.

Related Products