Buy more than* S$200* and get FREE SHIPPING

Bimetal Saver Saw Blade Demolition Professional

1.00 (3)
Purpose
To cut stainless steel tubing, stainless steel, Iron tubing, Iron steel, non-ferrous metal steel material, and PVC pipe.
Manufacturer compatible models
Makita, Hitachi, Ryobi, BOSCH
...see all>
Product Options
ADD TO CART
Cutting Capacity (mm) Stainless Effective Flute Length (mm) Cutting Capacity (mm) Steel Pipe Nonferrous Metal Cutting Capacity (mm) Operating Electric Motor Number of Threads Weight (g) Overall Length (mm) Thickness (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (mm) Stainless Effective Flute Length (mm) Cutting Capacity (mm) Steel Pipe Nonferrous Metal Cutting Capacity (mm) Operating Electric Motor Number of Threads Weight (g) Overall Length (mm) Thickness (mm) 2014 TRUSCO Published Page Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Tubing) 60, (steel) 2.5 140 60 (Steel) 3 - 8 So Saver reciprocating saw 14 280 160 1.3 - Cutting edge: cobalt high speed steel - 1Box(10PC) 1 KBM-160 49041693 94.06 SGD
Shipped after 2017-11-27
(Tubing) 115, (steel) 2.5 180 115 (Steel) 3-8 Sabre Saw Reciprocating Saw 14 370 200 1.3 2-1707 Cutting edge: cobalt high speed steel 420-7661 1Box(10PC) 1 KBM-200 49041702 109.90 SGD
Shipped after 2017-11-27
(Tubing) 150, (steel) 2.5 230 150 (Steel) 3-8 Sebaso over-Reshipuroso over - 460 250 - 2-1707 Cutting edge: Cobalt HSS 420-7670 1Box(10PC) 1 KBM-250 49041711 119.90 SGD
Shipped after 2017-11-27
(Tubing) 175, (steel) 2.5 280 175 (Steel) 3-8 Sebaso over-Reshipuroso over - 560 300 - 2-1707 Cutting edge: Cobalt HSS 420-7688 1Box(10PC) 1 KBM-300 49041727 139.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
FRP material cut
1
From Japan
On 2016-11-08 23:16:40
It is not usable. I can not use it several times. It is disappointing because it is a domestic product and its price is high. Bought in large quantity and a big failure. Other companies will last longer and cheaper. I will not buy it again.
This review is about item#49041693.
Metal pipe cutting
1
From Japan
On 2016-06-11 14:53:07
Sharpness does not last long. I bought it because I am domestic and the price is high, but I want to return it. I will not buy it again.
This review is about item#49041693.
Cutting of FRP board
1
From Japan
On 2016-06-11 14:36:27
Price is not included! I can not cut it at once. It is domestic product and not expensive as it is expensive. I should have made it to a product of another company.

Related Products