Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wooden Maul Handle

5.00 (2)
Purpose
Handle for octagon wooden maul (No.104,120,135,150) and round wooden maul with metal ring(NO.105,120,135,150), Handle for octagon wooden maul (No.104,120,135,150) and round wooden maul with metal ring(NO.105,120,135,150)
2014 TRUSCO Published Page
2-0742
Weight (g)
600
Overall Length (mm)
900
Dimension (mm)
(Head side) 36x26 square, (hand side) 30x24 oval
Material
Domestic Kashi-zai
Compatible Models
G30101,G30102,G30103,G30104,G30304
TRUSCO Part Number
411-5678
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G30501 49041815 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Field crop
5
From Japan
On 2014-10-15 23:28:21
I bought it because the handle of the hanging arrow broke. I was able to replace the handle easily.
This review is about item#49041815.
Pattern of Kakeya
5
From Japan
On 2014-04-28 14:00:30
Since the handle of the Kakeya that I was using broke, it is not ecological to buy a new Kakeya so I bought only the pattern and fixed it.
This review is about item#49041815.

Related Products