Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hand Wooden Maul

4.00 (1)
Purpose
Piling, demolition work.
2014 TRUSCO Published Page
2-0733
Head Length (mm)
150
Overall Length (mm)
330
Material
Head: Kokusankashi, Handle: Kokusankashi
...see all
Product Options
ADD TO CART
TRUSCO Part Number Name Head Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Name Head Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
411-5651 90 90 1230 1PC 1 G30401 49041797 28.04 SGD
Shipped after 2017-05-01
411-5643 75 75 980 1PC 1 G30400 49041781 24.70 SGD
Shipped after 2017-05-01
411-5660 105 105 1650 1PC 1 G30402 49041806 29.33 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Naturally piling etc. Tsukaimichi because it is Kakeya is active offices in people multi-skills.
4
From Japan
On 2014-04-27 12:12:04
A feeling of use of the product will place such as First First, a word that felt used. I commodity itself weight feeling I'm not even a problem, but is anxious that the slippery because the part is blunted in the possession of the handle, I think that ease of use is also good if you put the intensity to the thickness of the hand grip portion but I wonder if the effect on the price there and subjected to the processing. But it was blunted was seen old home Kakeya, wonder if there is something reason why? . In addition, thank you so we will use the MonotaRO.
This review is about item#49041797.

Related Products